Zoro Homepage

39" Black Solid Wood Round Top Dining Table

  • Mfr # 569346

  • Zoro # G522348625


product price: $439.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
39.4 in
Assembly Required
Partial Assembly Needed
Color
Black
Width
39.4 in
Height
30.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569346
Zoro #
G522348625
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
39.4 in
Width
39.4 in
Height
30.3 in

Details

Item
Dining Table
Assembly Required
Partial Assembly Needed
Color
Black
Application Type
No

Description

Enjoy making memories around this gorgeous 39-inch black solid wood round top dining table. This table is made from solid wood in a black color throughout the base and top. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 39-inch black solid wood round top dining table is a must-have for your home. 30.3-inch h x 39.4-inch w x 39.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.