Zoro Homepage

39" Black Wood and Metal X-Shape Computer Desk

  • Mfr # 568033

  • Zoro # G822373471


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Width
39.4 in
Color
Black
Assembly Required
Full Assembly Needed
Overall Depth
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568033
Zoro #
G822373471
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39.4 in
Overall Depth
18.9 in
Overall Height
31.9 in

Details

Application Type
No
Color
Black
Assembly Required
Full Assembly Needed
Item
Desk

Description

Look like an executive when you add this 39-inch black wood and metal x-shape computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 31.9-inch h x 39.4-inch w x 18.9-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.