Zoro Homepage

39" Black Wood and Metal X-Shape Computer Desk

  • Mfr # 568035

  • Zoro # G722353931


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.9 in
Overall Height
35.4 in
Overall Width
39.4 in
Assembly Required
Full Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568035
Zoro #
G722353931
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
18.9 in
Overall Height
35.4 in
Overall Width
39.4 in

Details

Item
Desk
Assembly Required
Full Assembly Needed
Application Type
No
Color
Black

Description

This 39-inch black wood and metal x-shape computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 35.4-inch h x 39.4-inch w x 18.9-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.