Zoro Homepage

39" Bronze Aluminum Round Floor Shelf Coffee Table With Shelf

  • Mfr # 572280

  • Zoro # G622354441


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Tabletop Color
Coffee/Bronze
Assembly Required
No Assembly Needed
Length
39 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572280
Zoro #
G622354441
UPC #
-
Country of Origin
China

Dimensions

Length
39 in
Width
39 in
Height
13 in

Details

Commercial Use
No
Tabletop Color
Coffee/Bronze
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

Make your living room or family room really stand out with this 39-inch bronze aluminum round floor shelf coffee table with shelf. This table is made from aluminum in a bronze color throughout the base and top. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Help to keep your space organized with the included single shelf. It has an attractive design that will definitely breathe some fresh air into your interior. 13.00-inch h x 39.00-inch w x 39.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.