
39" Brown and Black Wood and Metal H-Shape Computer Desk
Mfr # 568040
Zoro # G922358088
product price: $98.85
/ea
Free Shipping & Returns
Key Features
Overall Depth
18.9 in
Overall Height
28.3 in
Overall Width
39.4 in
Color
Brown Black
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568040
Zoro #
G922358088
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
18.9 in
Overall Height
28.3 in
Overall Width
39.4 in
Details
Item
Desk
Color
Brown Black
Application Type
No
Assembly Required
Full Assembly Needed
Description
This 39-inch brown and black wood and metal h-shape computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 28.3-inch h x 39.4-inch w x 18.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.