Shop HOMEROOTS
See all product information
Create Account
39" Brown and Black Wood and Metal H-Shape Computer Desk
Mfr # 568041
Zoro # G322907626
product price:Â $50.19
/eaKey Features
Type
Computer Desk
Overall Width
38.7 in
Overall Depth
17.7 in
Overall Height
29.3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568041
- Zoro #
- G322907626
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 38.7 in
- Overall Depth
- 17.7 in
- Overall Height
- 29.3 in
- Height Adjustable
- No
- Size
- Small
Details
- Type
- Computer Desk
- Item
- Desks
- Color
- Black
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Mirrored
- No
- Style
- Industrial
- Weight Capacity
- 100 lb
- Cabinets Included
- No
- Gaming Configuration
- No
- Assembled/Unassembled
- Unassembled
- Shape
- Rectangular Desk
- Reversible Orientation
- No
- Base Material
- Metal
- Purposeful Distressing Type
- No Distressing
Description
Look like an executive when you add this 39-inch brown and black wood and metal h-shape computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.3-inch h x 38.7-inch w x 17.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.