Zoro Homepage

39" Brown and Black Wood and Metal H-Shape Computer Desk

  • Mfr # 568043

  • Zoro # G422365647


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Depth
19.7 in
Assembly Required
Partial Assembly Needed
Overall Height
29.5 in
Overall Width
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568043
Zoro #
G422365647
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19.7 in
Overall Height
29.5 in
Overall Width
39.4 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Brown Black
Item
Desk

Description

This 39-inch brown and black wood and metal h-shape computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 29.5-inch h x 39.4-inch w x 19.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.