
39" Brown and Silver Wood and Stainless Steel Square Pedestal Coffee Table
Mfr # 714606
Zoro # G922832618
product price:Â $1,685.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Style
Contemporary
Tabletop Material
Manufactured Wood
Wheels Included
No
Leg Type
Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
714606
Zoro #
G922832618
UPC #
-
Country of Origin
China
Dimensions
Width
39 in
Length
39 in
Height
11 in
Details
Assembly Required
Partial Assembly Needed
Style
Contemporary
Tabletop Material
Manufactured Wood
Wheels Included
No
Item
Coffee Tables
Leg Type
Pedestal
Leg Color
Silver
Commercial Use
Yes
Weight Capacity
100 lb
Frame Material
Stainless Steel
Tabletop Color
Brown
Assembled/Unassembled
Unassembled
Hand Crafted
No
Queen Anne Legs
No
Finish
Brushed
Shape
Square
Coffee Table Type
Coffee Table
Description
Stylish and super sturdy, the 39-inch brown and silver wood and stainless steel square pedestal coffee table is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from stainless steel in a brushed matte silver finish that creates a good looking visual contrast to the warm brown manufactured wood tabletop. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something modern and contemporary for a living area, bedroom, lounge, lobby, or office, this coffee table is for you. 11.00-inch h x 39.00-inch w x 39.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.