
39" Brown Solid Wood Round Distressed Drum Coffee Table
Mfr # 606255
Zoro # G922343695
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Brown
Length
39 in
Height
18 in
Width
39 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606255
Zoro #
G922343695
UPC #
-
Country of Origin
India
Dimensions
Length
39 in
Height
18 in
Width
39 in
Details
Tabletop Color
Coffee/Brown
Assembly Required
Partial Assembly Needed
Item
Coffee Table
Commercial Use
No
Description
Add handsome, fashionable design to your living space with this 39-inch brown solid wood round distressed drum coffee table. This table features quality construction from solid wood and an updated monotone color scheme with brown as the main color on both the top and the base. The purposefully distressed finish gives this table an authentically rustic feel. This unique drum shape of the table adds dimension and visual interest. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.00-inch h x 39.00-inch w x 39.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.