Zoro Homepage

39" Clear and Black Glass Coffee Table With Shelf

  • Mfr # 635702

  • Zoro # G422360574


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black/Coffee
Assembly Required
Partial Assembly Needed
Height
17.7 in
Application Type
Yes
Depth
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635702
Zoro #
G422360574
UPC #
-
Country of Origin
China

Dimensions

Height
17.7 in
Depth
21.6 in
Width
39.3 in

Details

Tabletop Color
Black/Coffee
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Coffee Table

Description

This stylish 39-inch clear and black glass coffee table with shelf is sure to inspire compliments no matter where it sits. The top of this glass table is clear, while the base is a nice compliment in black tint. Includes a single shelf for handy storage or display space. This modern rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17.70-inch h x 39.30-inch w x 21.60-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.