39" Clear and Brown Glass and Wood Pedestal Coffee Table With Shelf

  • Mfr # 282747

  • Zoro # G422833023


product price:  $809.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Clear
Width
39 in
Style
Contemporary
Queen Anne Legs
No
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282747
Zoro #
G422833023
UPC #
-
Country of Origin
China

Dimensions

Width
39 in
Height
14 in
Length
39 in

Details

Tabletop Color
Clear
Style
Contemporary
Queen Anne Legs
No
Coffee Table Type
Coffee Table
Weight Capacity
55 lb
Shape
Rectangular
Item
Coffee Tables
Leg Color
Brown
Assembly Required
Full Assembly Needed
Hand Crafted
No
Assembled/Unassembled
Unassembled
Finish
Natural
Frame Material
Manufactured Wood
Tabletop Material
Tempered Glass
Commercial Use
No
Wheels Included
No
Leg Type
Pedestal

Description

Stylish and super sturdy, the 39-inch clear and brown glass and wood pedestal coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. The brown coloration of the high quality manufactured wood base marries nicely with the clear glass top surface. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 14-inch h x 39-inch w x 39-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.