Zoro Homepage

39" Clear and Brown Glass Coffee Table With Shelf

  • Mfr # 635701

  • Zoro # G522356521


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
17.7 in
Tabletop Color
Brown/Coffee
Depth
21.6 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635701
Zoro #
G522356521
UPC #
-
Country of Origin
China

Dimensions

Height
17.7 in
Depth
21.6 in
Width
39.3 in

Details

Application Type
Yes
Item
Coffee Table
Tabletop Color
Brown/Coffee
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 39-inch clear and brown glass coffee table with shelf. The top and shelf of this glass table is clear, while the legs are a nice compliment in a walnut brown. Help to keep your space organized with the included single shelf. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17.70-inch h x 39.30-inch w x 21.60-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.