
39" Clear Glass Coffee Table With Shelf
Mfr # 635700
Zoro # G622353420
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee
Height
17.71 in
Application Type
Yes
Depth
21.65 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635700
Zoro #
G622353420
UPC #
-
Country of Origin
China
Dimensions
Height
17.71 in
Depth
21.65 in
Width
39.37 in
Details
Tabletop Color
Coffee
Item
Coffee Table
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
Stylish and super sturdy, the 39-inch clear glass coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. Made of glass, the clear coloration throughout gives this piece an updated and refreshing look. Help to keep your space organized with the included single shelf. This rectangular table is modern and updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17.71-inch h x 39.37-inch w x 21.65-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.