
39" Clear Lighted Arch Unframed Bathroom Vanity Mirror
Mfr # 564826
Zoro # G522353452
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Width
29.48 in
Height
39.3 in
Depth
1.18 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564826
Zoro #
G522353452
UPC #
-
Country of Origin
China
Dimensions
Width
29.48 in
Height
39.3 in
Depth
1.18 in
Details
Material
Glass
Item
Mirror
Description
The perfect way to add some brightness and utility into your bathroom, this 39-inch clear lighted arch unframed bathroom vanity mirror will be a great addition to any bathroom. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. The unique design makes this stylish frameless mirror stand out in any decor. Iits casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 39.3-inch H x 29.48-inch W x 1.18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.