
39" Clear Lighted Arch Unframed Bathroom Vanity Mirror
Mfr # 564833
Zoro # G322360063
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Height
39.3 in
Depth
1.38 in
Width
29.48 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564833
Zoro #
G322360063
UPC #
-
Country of Origin
China
Dimensions
Height
39.3 in
Depth
1.38 in
Width
29.48 in
Details
Item
Mirror
Material
Glass
Description
Enhance your bathroom lighting with this 39-inch clear lighted arch unframed bathroom vanity mirror. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. The unique design makes this stylish frameless mirror stand out in any decor. The casual style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 39.3-inch H x 29.48-inch W x 1.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.