
39" Clear Lighted Unframed Bathroom Vanity Mirror
Mfr # 564837
Zoro # G522370657
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Width
23.58 in
Height
39.3 in
Depth
1.45 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564837
Zoro #
G522370657
UPC #
-
Country of Origin
China
Dimensions
Width
23.58 in
Height
39.3 in
Depth
1.45 in
Details
Item
Mirror
Material
Glass
Description
The perfect way to add some brightness and utility into your bathroom, this 39-inch clear lighted unframed bathroom vanity mirror will be a great addition to any bathroom. The rectangle shaped mirror adds a nice touch of depth and texture and also makes it very practical. The unique design makes this stylish frameless mirror stand out in any decor. The mirror of casual style can also decorate your room and bring brightness to your living space. Due to its high quality construction, it will last a lifetime. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 39.3-inch H x 23.58-inch W x 1.45-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.