
39" Clear Lighted Unframed Bathroom Vanity Mirror
Mfr # 564855
Zoro # G822347793
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Depth
1.45 in
Height
39.3 in
Width
31.44 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564855
Zoro #
G822347793
UPC #
-
Country of Origin
China
Dimensions
Depth
1.45 in
Height
39.3 in
Width
31.44 in
Details
Item
Mirror
Material
Glass
Description
This 39-inch clear lighted unframed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. This rectangle shaped mirror will open up any space you put in piece in. The unique design makes this stylish frameless mirror stand out in any decor. The mirror of casual style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 39.3-inch H x 31.44-inch W x 1.45-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.