39" Cream Faux Fur And Upholstered Tufted Lounge Chair

  • Mfr # 564973

  • Zoro # G422356386


product price:  $1,512.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
37 in
Seat Color
Cream
Commercial Use
Yes
Assembly Required
No Assembly Needed
Overall Height
28.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564973
Zoro #
G422356386
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
37 in
Overall Height
28.7 in
Overall Width
39 in

Details

Seat Color
Cream
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

This 39-inch cream faux fur and upholstered tufted lounge chair is the perfect decorative yet functional accessory for your home. This sturdy faux fur and 100% polyester upholstered lounge chair comes in a chic solid cream color to give your space just the right look. The high quality solid and manufactured wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 28.7-inch h x 39-inch w x 37-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.