39" Espresso And Black Metal Lift Top Coffee Table With Drawer
Mfr # 478433
Zoro # G722832849
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Tabletop Color
Espresso
Commercial Use
No
Frame Material
Metal
Coffee Table Type
Coffee Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478433
Zoro #
G722832849
UPC #
-
Country of Origin
Colombia
Dimensions
Width
39.3 in
Height
18 in
Length
25.2 in
Details
Assembly Required
No Assembly Needed
Tabletop Color
Espresso
Commercial Use
No
Frame Material
Metal
Coffee Table Type
Coffee Table
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Assembled
Wheels Included
No
Leg Color
Black
Style
Modern
Weight Capacity
20 lb
Leg Type
Sled
Finish
Natural
Queen Anne Legs
No
Hand Crafted
No
Item
Coffee Tables
Shape
Rectangular
Description
Stylish and super sturdy, the 39-inch espresso and black metal lift top coffee table with drawer is an amazingly good looking coffee table that will compliment your living room. The espresso manufactured wood top of this table is a nice visual contrast to the high quality, black metal of the base. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 39.3-inch W x 25.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.