Zoro Homepage

39" Gold Abstract Wavy Geometric Framed Accent Mirror

  • Mfr # 635505

  • Zoro # G322348115


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Depth
0.98 in
Application Type
No
Color
Gold
Height
35.83 in
Width
26.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635505
Zoro #
G322348115
UPC #
-
Country of Origin
China

Dimensions

Depth
0.98 in
Height
35.83 in
Width
26.18 in

Details

Application Type
No
Color
Gold
Assembly Required
No Assembly Needed
Item
Mirror

Description

Add a touch of sunshine to any space in your home with this 39-inch gold abstract wavy geometric framed accent mirror. Framed with durable manufactured wood in a brushed gold finish with a wavy shape, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 39-inch h x 29-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.