Zoro Homepage

39" Gold Arch Metal Framed Bathroom Vanity Mirror

  • Mfr # 562897

  • Zoro # G822353671


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Height
39.3 in
Width
27.7 in
Material
Glass
Depth
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562897
Zoro #
G822353671
UPC #
-
Country of Origin
China

Dimensions

Height
39.3 in
Width
27.7 in
Depth
2.94 in

Details

Material
Glass
Item
Mirror

Description

This 39-inch gold arch metal framed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. The frame of this mirror is made from metal and has an elegant gold color to it. This arch shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This mirror makes your bathroom glow with its fantastic frame. Its casual style making this the perfect versatile piece for most any decor. Its style is certain to get rid of that trifling feel of boredom, and the quality of its finish and color will grant your place a flavor of fashion. You can mount this mirror above your bathroom sink or vanity. 39.3-inch H x 27.7-inch W x 2.94-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.