
39" Gold Metal Framed Standing Mirror
Mfr # 565099
Zoro # G822372023
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Depth
1.06 in
Assembly Required
No Assembly Needed
Color
Gold
Width
29.48 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565099
Zoro #
G822372023
UPC #
-
Country of Origin
China
Dimensions
Depth
1.06 in
Width
29.48 in
Height
39.3 in
Details
Assembly Required
No Assembly Needed
Color
Gold
Application Type
No
Item
Mirror
Material
Glass
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. With a classic metal frame in a luxurious gold finish, this wall-mounted rectangle mirror exudes casual elegance. The antique mirror finish adds a touch of timeless sophistication, while the 29.475-inch width makes it perfect for vertical orientation. The standing mirror design offers versatility and style, making it an ideal addition to any room decor. 39.3-inch H x 29.48-inch W x 1.06-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.