Shop HOMEROOTS
See all product information
Create Account
39" Gray and Black Steel and Fabric Seven Drawer Combo Dresser
Mfr # 484704
Zoro # G822907218
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Dresser Type
Combo Dresser
Width
38.6 in
Length
33.9 in
Number of Drawers
7
Material
Steel, Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484704
- Zoro #
- G822907218
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 38.6 in
- Length
- 33.9 in
- Depth
- 11.4 in
Details
- Dresser Type
- Combo Dresser
- Item
- Dressers
- Number of Drawers
- 7
- Material
- Steel, Fabric
- Doors Included
- No
- Hutch Included
- No
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Horizontal
- Color
- Gray, Black
Description
Add personality to your bedroom style and a feeling of coziness with this 39" gray and black steel and fabric seven drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 33.9" H x 38.6" W x 11.4" D