This item is Discontinued.

Homeroots 39" Gray And Gold Velvet Tufted Chesterfield Chair 533854

39" Gray And Gold Velvet Tufted Chesterfield Chair (Discontinued)

  • Mfr # 533854
  • Zoro # G122352602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533854
Zoro #
G122352602
UPC #
-
Country of Origin
China

Dimensions

Overall Width
38.5 in
Overall Height
30.5 in
Overall Depth
45 in

Details

Commercial Use
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Seat Color
Gray Gold

Description

Add an air of fashion to your room and rejuvenate the space with this 39-inch gray and gold velvet tufted chesterfield chair. Built to last this chesterfield chair is finished in solid gray velvet to give your room a great update. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 30.5-inch h x 38.5-inch w x 45-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.