Zoro Homepage

39" Gray and Ivory Solid Wood Three Drawer Chest

  • Mfr # 524568

  • Zoro # G122374826


product price: $1,379.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height (in)
49.25 in
Width (in)
39 in
Commercial Use
No
Depth (in)
18 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524568
Zoro #
G122374826
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
49.25 in
Width (in)
39 in
Depth (in)
18 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser
Color
Gray
Material
Solid Wood

Description

Enhance your room into a visually delightful and highly functional space with this 39" gray and ivory solid wood three drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 49.25" H x 39" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.