39" Gray and Silver Wood and Stainless Steel Rolling Sled Writing Desk

  • Mfr # 524924

  • Zoro # G722340283


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Gray
Application Type
No
Overall Height
27.56 in
Overall Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524924
Zoro #
G722340283
UPC #
-
Country of Origin
China

Dimensions

Overall Height
27.56 in
Overall Depth
15.75 in
Overall Width
39.38 in
Height Adjustable
No
Size
Medium

Details

Assembly Required
Full Assembly Needed
Color
Gray
Application Type
No
Item
Desks
Finish
Glossy
Reversible Orientation
Yes
Material
Manufactured Wood
Gaming Configuration
None
Purposeful Distressing Type
No Distressing
Base Material
Stainless Steel
Mirrored
No
Commercial Use
No
Weight Capacity
66 lb
Type
Writing Desk
Assembled/Unassembled
Unassembled
Cabinets Included
No
Shape
Rectangular Desk
Style
Modern

Description

Bring this classic style 39-inch gray and silver wood and stainless steel rolling writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 27.56-inch h x 39.38-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.