Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Gray And White Solid Console Table

  • Mfr # 528805

  • Zoro # G122350851


product price: $260.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
27.36 in
Color
Gray White
Application Type
No
Overall Width
39.37 in
Overall Height
14.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528805
Zoro #
G122350851
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Depth
27.36 in
Overall Width
39.37 in
Overall Height
14.17 in

Details

Color
Gray White
Application Type
No
Item
Console Table
Assembly Required
Full Assembly Needed

Description

Our 39-inch gray and white solid console table a great addition to any room, serving as a stylish and decorative element. This rectangular table has clean lines and plenty of surface area. This table has a top made with gray manufactured wood that is known for durability and easy maintenance. In addition to a great top, our console table has a high quality manufactured wood solid base that is durable and easy to clean and maintain. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 14.17-inch H x 39.37-inch W x 27.36-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.