39" Gray and White Steel and Fabric Five Drawer Dresser
Mfr # 470352
Zoro # G722905383
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Doors Included
No
Dresser Orientation
Horizontal
Style
Modern
Finish
Matte
Color
Gray, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
470352
Zoro #
G722905383
UPC #
-
Country of Origin
China
Dimensions
Depth
11.4 in
Width
39.3 in
Length
21.6 in
Size
Yes
Details
Doors Included
No
Dresser Orientation
Horizontal
Style
Modern
Finish
Matte
Color
Gray, White
Dresser Type
Standard Dresser
Assembly Required
Partial Assembly Needed
Material
Steel, Fabric
Number of Drawers
5
Item
Dressers
Description
This 39-inch gray and white steel and fabric five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a quality piece, made from high grade steel and fabric for all your storage and organization needs. 21.6-inch H x 39.3-inch W x 11.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.