Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Gray Computer Desk With Hutch

  • Mfr # 530195

  • Zoro # G922341387


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
17.7 in
Color
Gray
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Width
38.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530195
Zoro #
G922341387
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
17.7 in
Overall Width
38.7 in
Overall Height
64.21 in

Details

Color
Gray
Item
Desk
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

This 39-inch gray computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 64.21-inch H x 38.7-inch W x 177-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.