Zoro Homepage

39" Gray Wood Four Drawer Vanity Table With Mirror And Seat

  • Mfr # 544021

  • Zoro # G122373416


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Depth
16.7 in
Color
Gray
Height
49.9 in
Assembly Required
Full Assembly Needed
Width
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544021
Zoro #
G122373416
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.7 in
Height
49.9 in
Width
39.4 in

Details

Color
Gray
Item
Vanity Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Our 39-inch gray wood four drawer vanity table with mirror and seat is designed to make getting ready a breeze. This table features a beautiful, manufactured wood base. Complete with a mirror and coordinating seat for you to sit while you get ready, this vanity set is the ideal way to get ready to start your day. You can keep your vanity organized and clutter-free with the included storage options of this vanity table. Upgrade your beauty routine with our high-quality vanity table. Get ready in style with our beautifully designed vanity table!. 49.9-inch h x 39.4-inch w x 16.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.