
39" Gunmetal Lighted Wood Framed Mounted Dresser Mirror
Mfr # 485903
Zoro # G222894804
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Width
49 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Frame Material
Solid Wood
Mirror Type
Dresser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485903
Zoro #
G222894804
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
49 in
Height
39 in
Depth
2 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Frame Material
Solid Wood
Mirror Type
Dresser
Material
Wood, Mirror, LED, Composite Wood
Commercial Use
Yes
Orientation
Horizontal and Vertical
Framed
Yes
Mount Type
Mounts to Dresser
Item
Mirrors
Color
Gunmetal
Lighted
Yes
Description
This 39-inch gunmetal lighted wood framed mounted dresser mirror adds the finishing touch to your bedroom. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 39-inch h x 49-inch w x 2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.