
39" Light Gray Solid Console Table
Mfr # 528803
Zoro # G022356236
product price: $261.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
27.36 in
Assembly Required
Full Assembly Needed
Overall Width
39.37 in
Application Type
No
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528803
Zoro #
G022356236
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Depth
27.36 in
Overall Width
39.37 in
Overall Height
14.17 in
Details
Assembly Required
Full Assembly Needed
Item
Living Room Furniture Set
Application Type
No
Color
Light Gray
Description
Make a statement in your entryway with our stunning 39-inch light gray solid console table! This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. This table has a top made with light gray manufactured wood that is known for durability and easy maintenance. In addition to a great top, our console table has a high quality manufactured wood solid base that is durable and easy to clean and maintain. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 14.17-inch H x 39.37-inch W x 27.36-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.