Zoro Homepage

39" Natural and White Solid Wood Round Distressed Coffee Table

  • Mfr # 596405

  • Zoro # G822362710


product price: $1,741.99
/ea
Free Shipping & Returns

Key Features

Depth
39 in
Tabletop Color
Coffee
Application Type
No
Assembly Required
Partial Assembly Needed
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596405
Zoro #
G822362710
UPC #
-
Country of Origin
China

Dimensions

Depth
39 in
Width
39 in
Height
16.75 in

Details

Tabletop Color
Coffee
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This stylish 39-inch natural and white solid wood round distressed coffee table is sure to inspire compliments no matter where it sits. This table features quality construction from solid wood and an updated monotone color scheme with natural and white as the main color on both the top and the base. Offering a nice color combination, the top of this solid wood table is natural and white, while the base compliments it nicely in natural and white. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.75-inch h x 39-inch w x 39-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.