Shop HOMEROOTS
See all product information
Create Account
39" Natural Reclaimed Wood Pedestal Base Round Top Dining Table
Mfr # 716284
Zoro # G622910784
product price:Â $1,983.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
39.4 in
Length
39.4 in
Height
30.7 in
Tabletop Material
Reclaimed Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716284
- Zoro #
- G622910784
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 39.4 in
- Length
- 39.4 in
- Height
- 30.7 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Reclaimed Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Reclaimed Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Commercial Use
- No
- Mirrored
- No
- Weight Capacity
- 4 lb
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- Partial Assembly Needed
- Style
- Rustic
- Top Wood Species
- Teak
- Leaf Included
- No
Description
Add handsome, fashionable design to your dining space with this 39-inch natural reclaimed wood pedestal base round top dining table. This table features quality construction from reclaimed wood and a sleek monotone color scheme with natural as the main color on both the top and the base. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.70-inch h x 39.40-inch w x 39.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.