Zoro Homepage

39" Natural Solid Wood Round Pedestal Coffee Table

  • Mfr # 597052

  • Zoro # G222364512


product price: $2,057.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Height
16.5 in
Width
39.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597052
Zoro #
G222364512
UPC #
-
Country of Origin
China

Dimensions

Height
16.5 in
Width
39.25 in
Length
39.25 in

Details

Tabletop Color
Coffee
Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

This stylish 39-inch natural solid wood round pedestal coffee table is sure to inspire compliments no matter where it sits. Create an inspiring atmosphere in most any room with this natural solid wood table. It has an attractive amd modern design that with a unique scalloped columns pedestal base that will definitely breathe some fresh air into your interior. 16.5-inch h x 39.25-inch w x 39.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.