This item is Discontinued.

Homeroots 39" Navy Blue And Gold Velvet Tufted Chesterfield Chair 533855

39" Navy Blue And Gold Velvet Tufted Chesterfield Chair (Discontinued)

  • Mfr # 533855
  • Zoro # G622342189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533855
Zoro #
G622342189
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30.5 in
Overall Width
38.5 in
Overall Depth
45 in

Details

Seat Color
Blue Gold
Item
Accent Chair
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

A mix of form and function, this 39-inch navy blue and gold velvet tufted chesterfield chair will bring a good looking and usable accent to your space. Built to last this chesterfield chair is finished in solid navy blue velvet to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 30.5-inch h x 38.5-inch w x 45-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.