
39" Off White Solid Wood Three Drawer Gentlemans Chest
Mfr # 524573
Zoro # G222346822
product price: $1,331.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
48 in
Assembly Required
Full Assembly Needed
Color
Ivory
Material
Solid Wood
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524573
Zoro #
G222346822
UPC #
-
Country of Origin
Mexico
Dimensions
Height (in)
48 in
Depth (in)
18 in
Width (in)
39 in
Details
Item
Dresser
Assembly Required
Full Assembly Needed
Color
Ivory
Material
Solid Wood
Commercial Use
No
Description
Make your room functional and visually enticing with this masterful 39" off white solid wood three drawer gentlemans chest. The space saving design of this gentlemans chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 48" H x 39" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.