
39" Rose Gold and Black Wood and Metal Framed Accent Mirror
Mfr # 510891
Zoro # G122894751
product price:Â $949.99
/ea
Free Shipping & Returns
Key Features
Height
39 in
Shape
Rectangle
Assembly Required
Full Assembly Needed
Framed
Yes
Set
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510891
Zoro #
G122894751
UPC #
-
Country of Origin
China
Dimensions
Height
39 in
Depth
2 in
Width
41 in
Size
Standard
Details
Item
Mirrors
Shape
Rectangle
Assembly Required
Full Assembly Needed
Framed
Yes
Set
No
Mirror Type
Accent
Orientation
Horizontal
Frame Design
Classic
Material
Glass, MDF, Steel
Lighted
No
Mount Type
Wall Mounted
Pieces Included
1
Commercial Use
No
Frame Material
Manufactured Wood, Metal
Color
Rose Gold, Black
Description
Add a touch of sunshine to any space in your home with this 39-inch rose gold and black wood and metal framed accent mirror. Framed with manufactured wood and metal, this mirror will bring practical style and fashionable design to your space. This mirror will be a great useful addition to your home but will also help elevate the space in the room. 39-inch h x 41-inch w x 2-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.