Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Silver Aluminum Aviator Round Drum Coffee Table

  • Mfr # 572267

  • Zoro # G022374438


product price: $2,297.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Tabletop Color
Coffee/Silver
Commercial Use
No
Width
39 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572267
Zoro #
G022374438
UPC #
-
Country of Origin
China

Dimensions

Width
39 in
Height
17 in
Length
39 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Coffee/Silver
Commercial Use
No
Item
Coffee Table

Description

Stylish and super sturdy, the 39-inch silver aluminum and wood round drum coffee table is an amazingly good looking coffee table that will compliment your living room. This table features a unique aluminum patchwork design with rivets and nail head trim that resembles and vintage airplane. The purposefully distressed finish gives this unique modern industrial drum table some visual interest and an authentically rustic feel. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17.00-inch h x 39.00-inch w x 39.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.