Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Silver Arch Metal Framed Bathroom Vanity Mirror

  • Mfr # 562895

  • Zoro # G522347031


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Depth
2.94 in
Width
27.7 in
Height
39.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562895
Zoro #
G522347031
UPC #
-
Country of Origin
China

Dimensions

Depth
2.94 in
Width
27.7 in
Height
39.3 in

Details

Material
Glass
Item
Mirror

Description

Enhance your bathroom with this 39-inch silver arch metal framed bathroom vanity mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some casual flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 39.3-inch h x 27.7-inch w x 2.94-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.