Zoro Homepage

39" Silver Arch Metal Framed Bathroom Vanity Mirror

  • Mfr # 562898

  • Zoro # G122360874


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Height
39.3 in
Depth
3.53 in
Width
28.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562898
Zoro #
G122360874
UPC #
-
Country of Origin
China

Dimensions

Height
39.3 in
Depth
3.53 in
Width
28.29 in

Details

Item
Mirror
Material
Glass

Description

Enhance your bathroom lighting with this 39-inch silver arch metal framed bathroom vanity mirror. The frame of this vanity mirror is made from metal which has a silver color to it. This arch shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. The casual style of this piece will work great in any room you choose to put it in. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 39.3-inch H x 28.29-inch W x 3.53-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.