
39" Silver Geo Lines Frameless Accent Mirror
Mfr # 635501
Zoro # G122373270
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Depth
1.38 in
Material
Glass
Application Type
Yes
Width
23.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635501
Zoro #
G122373270
UPC #
-
Country of Origin
China
Dimensions
Depth
1.38 in
Width
23.5 in
Height
35.35 in
Details
Material
Glass
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver
Item
Mirror
Description
If you want to add some brightness to your living space, the 39-inch silver geo lines frameless accent mirror is perfect for you. Simple and minimalist, this frameless mirror opens up the room as it is crafted from all over mirrored glass to give you the perfect reflection and reflect the light, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 39.1-inch h x 27.6-inch w x 5.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.