Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Silver Mirrored Glass Half Moon Console Table With Drawer

  • Mfr # 568869

  • Zoro # G422368679


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Silver
Application Type
No
Overall Height
30 in
Overall Depth
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568869
Zoro #
G422368679
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Depth
13.78 in
Overall Width
39.37 in

Details

Assembly Required
Partial Assembly Needed
Color
Silver
Application Type
No
Item
Console Table

Description

This 39-inch silver mirrored glass half moon console table with drawer can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. Half moon tables trump rectangular tables when it comes to small spaces, as their lack of corners means they visually occupy less space. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch h x 39.37-inch w x 13.78-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.