Zoro Homepage

39" Silver Mirrored Glass Pedestal Console Table

  • Mfr # 568865

  • Zoro # G822344860


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.92 in
Overall Width
43.31 in
Color
Silver
Application Type
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568865
Zoro #
G822344860
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29.92 in
Overall Width
43.31 in
Overall Depth
12.59 in

Details

Color
Silver
Application Type
No
Item
Console Table
Assembly Required
Partial Assembly Needed

Description

Don't settle for a boring entryway, upgrade your home with our 39-inch silver mirrored glass pedestal console table today. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. The sparkly glass top and base of this console table will immediately stand out and grab your guests' attention. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 29.92-inch h x 39.37-inch w x 12.59-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.