39" Walnut Brown Wood Faceted Pedestal Round Top Dining Table
Mfr # 716286
Zoro # G822910973
product price: $795.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Brown
Leaf Included
No
Assembly Required
Partial Assembly Needed
Purposeful Distressing Type
No Distressing
Leg Color
Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716286
Zoro #
G822910973
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
29.5 in
Length
39.4 in
Width
39.4 in
Details
Frame Color
Brown
Leaf Included
No
Assembly Required
Partial Assembly Needed
Purposeful Distressing Type
No Distressing
Leg Color
Walnut
Frame Material
Manufactured Wood
Tabletop Material
Manufactured Wood
Tabletop Color
Walnut
Style
Contemporary
Top Wood Species
Rubberwood
Item
Dining Tables
Weight Capacity
4 lb
Shape
Round
Mirrored
No
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Table Mechanism
Fixed
Commercial Use
No
Description
This good looking 39-inch walnut brown wood faceted pedestal round top dining table is sure to inspire compliments. This table features quality construction from a manufactured ash wood veneers in a sleek monotone color scheme with walnut brown as the main color on both the top and the base. This table features a unique geometrically designed faceted pedestal base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining, serving, or working needs. 29.50-inch h x 39.40-inch w x 39.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.