Zoro Homepage

39" White Computer Desk With Hutch

  • Mfr # 530193

  • Zoro # G722375209


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Height
64.21 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Depth
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530193
Zoro #
G722375209
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Height
64.21 in
Overall Depth
17.7 in
Overall Width
38.7 in

Details

Color
White
Item
Desk
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Look like an executive when you add this 39-inch white computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 64.21-inch H x 38.7-inch W x 17.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.