39" White Manufactured Wood Six Drawer Dresser
Mfr # 486526
Zoro # G222908273
product price:Â $832.99
/ea
Free Shipping & Returns
Key Features
Dresser Type
Standard Dresser
Length
31 in
Number of Drawers
6
Dresser Orientation
Horizontal
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486526
Zoro #
G222908273
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
31 in
Size
No
Depth
17 in
Width
39 in
Details
Dresser Type
Standard Dresser
Number of Drawers
6
Dresser Orientation
Horizontal
Doors Included
No
Dovetail Drawer Joints
No
Felt Lined Drawers
No
Commercial Use
No
Soft Close or Self Close Drawer Glides
No
Material
Manufactured Wood
Color
White
Assembly Required
No Assembly Needed
Item
Dressers
Hutch Included
No
Description
This 39" white manufactured wood six drawer standard dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 31" H x 39" W x 17" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.