
39" White Solid Wood Round Top Dining Table
Mfr # 569345
Zoro # G622353284
product price: $439.99
/eaKey Features
Application Type
No
Color
White
Depth
39.4 in
Width
39.4 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569345
Zoro #
G622353284
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
39.4 in
Width
39.4 in
Height
30.3 in
Details
Application Type
No
Color
White
Item
Dining Table
Assembly Required
Partial Assembly Needed
Description
Stylish and super sturdy, the 39-inch white solid wood round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features quality construction from solid wood and a sleek monotone color scheme with white as the main color on both the top and the base. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 39-inch white solid wood round top dining table is a must-have for your home. 30.3-inch h x 39.4-inch w x 39.4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.