
39" White Solid Wood Round Top Dining Table
Mfr # 569347
Zoro # G622364518
product price: $439.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
39.4 in
Application Type
No
Depth
39.4 in
Height
30.3 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569347
Zoro #
G622364518
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
39.4 in
Depth
39.4 in
Height
30.3 in
Details
Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
Item
Dining Table
Description
This good looking 39-inch white solid wood round top dining table is sure to inspire compliments. Made of solid wood, the white coloration throughout gives this piece an updated and refreshing look. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.3-inch h x 39.4-inch w x 39.4-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.