Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" White Stainless Steel Accent Cabinet With Two Shelves

  • Mfr # 534992

  • Zoro # G522343255


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly
Full Assembly Needed
Color
White
Height
35.4 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534992
Zoro #
G522343255
UPC #
-
Country of Origin
Colombia

Dimensions

Height
35.4 in
Length
20.5 in
Width
39.3 in

Details

Commercial Use
Yes
Assembly
Full Assembly Needed
Color
White
Item
Cabinet

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 39-inch white stainless steel accent cabinet with two shelves. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.4-inch H x 39.3-inch W x 20.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.